Shop Resideo Sale
Main product image of 7/8" Refrigerant Copper Press Coupling, 3011141400111
Magnifying glass
Hover image to zoom

7/8" Refrigerant Copper Press Coupling, 3011141400111

Brand:
RLS
SKU:
RPC078
Rating:
(2)
Q&A:
(0)
7/8" Refrigerant Copper Press Coupling, 3011141400111
Magnifying glass
Hover image to zoom
$23.89 each
BOX UP & SAVE 4%
$229.50 box of 10
$22.95 each
In Stock
In Stock
Get 645 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use RLS braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Product Type:

Coupling

Size:

7/8"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I wasn't a fan at first but after using i.love product

I was not a fan at first but after using in a few tight locations where welding was very difficult to get to. I love the new product that are being made to use with the weld less system. Long sweep and bi flow filter dryer and stops.
Gary
Grove ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RLS Fittings

Supplyhouse.com does a great job of keeping the RLS fittings in stock and getting them shipped out quickly. Also, the supplyhouse.com price point is better than the local supplier.
NOLA Riverbend LLC
New Orleans, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy