Shop Resideo Sale
Main product image of 3/8" ZoomLock PUSH Removable Coupling (PZKPR-C6)
Magnifying glass
Hover image to zoom

3/8" ZoomLock PUSH Removable Coupling (PZKPR-C6)

SKU:
777134
Rating:
(3)
Q&A:
(0)
3/8" ZoomLock PUSH Removable Coupling (PZKPR-C6)
Magnifying glass
Hover image to zoom
$20.58 each
BOX UP & SAVE 6%
$194.10 box of 10
$19.41 each
In Stock
In Stock
Get 163 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Copper
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
HVACR pros know that time is money. ZoomLock PUSH push-to-connect refrigerant fittings eliminate brazing, flames, fire spotters, or risks from installing traditional HVACR fittings. ZoomLock PUSH offers a way for contractors to connect refrigerant lines in seconds, boosting efficiency while providing the safety and reliability you expect from Parker. ZoomLock PUSH is ideal for Residential AC, HP, Mini-split and Refrigeration installations.

Features:
  • No press tool or jaws needed
  • Fast and easy install
  • Cleaner system installs
  • Secure, leak-free connections
  • Safer conditions, no fire hazards
  • No hot-work permits
  • No need to nitrogen-purge
  • Flexible access to job sites

Specifications:
  • Connection Size: 3/8"
  • Applications: High Pressure HVAC/R
  • Continuous Operating Temperature: 250°F / 121°C
  • O-Ring Temperature Rating: -40°F to +300°F, -40°C to +149°C
  • Maximum Rated Pressure (MRP): 700 psi / 48 bar
  • Minimum Burst Pressure (UL 207): 2,100 psi / 145 bar
  • Vacuum Pressure Capability: 500 Microns
  • External Leak Rate: <0.1 Ounces of Helium per Year at Operating Pressure Range
  • Vibration Resistance: Conforms to UL109
  • Fitting Body: Refrigerant Grade Copper, per ASTM-B75 or ASTM-B743
  • O-Ring: HNBR
  • UL Listed SA7511 Approved use for field and factory installations
  • ASHRAE-15, ANSI 15, ASME B31.5, ANSI 31.5

Specs

–
Connection Size:

3/8"

Material:

Copper

Max Temp (F):

300°F

Min Temp (F):

-40°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Hot garbage.

These pretty much suck. The couple of times that I've come across these.. they're leaking. Pro-press is totally a thing that I'd rate second to brazing.. and brazing is pretty easy. You don't even "have" to clean the pipe. Between soldering and brazing.. I'd pick brazing Turbo torch and some braze rod is all you need.. and pro-press for tight/fire sensitive locations... That's the real deal
Nickname
Location
4 months ago
Was this review helpful to you?

Junk, go ahead and braze

Used 6 of these on a multi split to go to flexible connections, all six failed within 6 months of each other at 4 years. All were 3/8 or 1/4. Wasted time and money, and no have new drywall with holes in it. All failed due to cracking on a hard plastic piece inside, thus allowing too much movement of the o-rings. Plastic part looked like it was degraded due to not being compatible with oil or refrigerant (obviously a poor choice of plastic for HVACR).
Rex
Indiana
8 months ago
Was this review helpful to you?

Would buy again

Perfect fit
Sam
Nebraska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy