Apply to be a TradeMaster!
Main product image of 1/4" ZoomLock MAX Coupling (MZK-C4-HNBR)
Magnifying glass
Hover image to zoom

1/4" ZoomLock MAX Coupling (MZK-C4-HNBR)

SKU:
870508
Rating:
(1)
Q&A:
(0)
1/4" ZoomLock MAX Coupling (MZK-C4-HNBR)
Magnifying glass
Hover image to zoom
$13.64 each
In Stock
In Stock
Get 155 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
284°F Max Temp

Description

–
Note: The new ZoomLock MAX Fittings are not compatible with the old ZoomLock tools. Click here for compatible tools with this product.

ZoomLock® MAX, designed for the air conditioning and refrigeration markets, allows contractors to make secure leak-free connections in seconds. It means less time on the job and more money in the contractor’s pocket.

ZoomLock MAX provides a clean, leak-proof connection for refrigerant lines up to 700 psi. By eliminating concerns about gas and flames, ZoomLock MAX gives you more flexibility in where and when you can work, plus there’s no need to nitrogen-purge the lines.

Product Features
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environment-friendly
  • No solder-related quality issues
  • More flexible access to job sites
  • No need to nitrogen-purge

Specs

–
Size:

1/4"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

284°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ZoomLock MAX Coupling (MZK-C6-HNBR)
SKU: 870509
Parker Hannifin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

SupplyHouse packaging is out of spec

Per the spec sheets, these fittings are supposed to come in a hermetically sealed package to protect against dust and contamination on the O-ring. If you order less than a "box" quantity (which is currently specified for the 3/8" couplers but not for the 1/4" couplers), SupplyHouse will send them "loose" in violation of the spec. When I emailed SupplyHouse support about improving this, they pretended not to understand the question. When I asked Parker about this, they told me SupplyHouse is not an authorized seller of Zoomlock MAX. I would suggest documenting this caveat in the product description so that customers seeking a hermetically sealed package know that they need to order a full box.
kc
San Jose, CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy