Apply to be a TradeMaster!
Main product image of 3/8" ZoomLock MAX SAE Flare (MZK-F6-HNBR)
Magnifying glass
Hover image to zoom

3/8" ZoomLock MAX SAE Flare (MZK-F6-HNBR)

SKU:
871002
Rating:
(0)
Q&A:
(0)
3/8" ZoomLock MAX SAE Flare (MZK-F6-HNBR)
Magnifying glass
Hover image to zoom
$21.29 each
BOX UP & SAVE 6%
$80.20 box of 4
$20.05 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
284°F Max Temp

Description

–
Note: The new ZoomLock MAX Fittings are not compatible with the old ZoomLock tools. Click here for compatible tools with this product.

ZoomLock® MAX, designed for the air conditioning and refrigeration markets, allows contractors to make secure leak-free connections in seconds. It means less time on the job and more money in the contractor’s pocket.

ZoomLock MAX provides a clean, leak-proof connection for refrigerant lines up to 700 psi. By eliminating concerns about gas and flames, ZoomLock MAX gives you more flexibility in where and when you can work, plus there’s no need to nitrogen-purge the lines.

Product Features
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environment-friendly
  • No solder-related quality issues
  • More flexible access to job sites
  • No need to nitrogen-purge

Specs

–
Size:

3/8"

Material:

Copper

Min Temp (F):

-40°F

Max Temp (F):

284°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Min Temp (F)
Max Temp (F)
CURRENT ITEM
Product Image of 3/8" ZoomLock MAX SAE Flare (MZK-F6-HNBR)
3/8" ZoomLock MAX SAE Flare (MZK-F6-HNBR)
SKU: 871002
3/8"
Copper
-40°F
284°F

You May Also Need

1/4" ZoomLock MAX SAE Flare (MZK-F4-HNBR)
SKU: 871000
Parker Hannifin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy