Apply to be a TradeMaster!
Main product image of 16 oz. Pasco Pipe Wrap Primer
Magnifying glass
Hover image to zoom

16 oz. Pasco Pipe Wrap Primer

Brand:
Pasco
SKU:
9043-PASCO
Rating:
(1)
Q&A:
(0)
16 oz. Pasco Pipe Wrap Primer
Magnifying glass
Hover image to zoom
$26.44 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Color
Clear

Description

–
Pasco Pipe Wrap Primer - 1 Pint

Features:
  • PASCO Pipe Primer is a quick drying rubber base primer that permeates pits and irregularities on the pipe surface and prepares the metal for tape application.
  • PASCO Pipe Primer is made to be compatible with the adhesives on PASCO Pipe Protection Tape.
  • PASCO Pipe Primer is easily brushed on the pipe and fittings. The application of the primer enhances the surface preparation and adds strength adhesion at low cost.
  • Dauber included
  • 65 Square Foot Coverage

Specs

–
Color:

Clear

Volume:

16 oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" 10 MIL Pipe Protection Tape
SKU: 9052-R
Pasco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Very good product
Md
Houston
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy