Apply to be a TradeMaster!
Main product image of 4" 20 MIL Pipe Protection Tape
Magnifying glass
Hover image to zoom

4" 20 MIL Pipe Protection Tape

Brand:
Pasco
SKU:
9064-R
Rating:
(0)
Q&A:
(0)
4" 20 MIL Pipe Protection Tape
Magnifying glass
Hover image to zoom
$27.06 each
In Stock
In Stock
Get 9 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
4" Width

Description

–
PASCO’s “All Weather” Pipe Protection Tape is a tough PVC plastic tape with special high tack adhesives formulated to resist corrosion. It is easy to apply by hand with no special tools or equipment. It provides positive protection against abrasion and corrosive action for steel pipe, fittings & electrical conduit systems.

Specs

–
Color:

Black

Product Type:

Pipe Wrap Tape

Length (Inches):

1200"

Material:

Vinyl

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy