Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA10EA060000AAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA10EA060000AAAA
Description
–
Payne Central Air Conditioner PA10EA060000AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
30
Replacement Parts
Crankcase Heater 460V 40 Watts 50" Leads, P041-4444
SKU:
P041-4444
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Pressure Switch 295#CLS 395#OPN, HK02ZA395
SKU:
HK02ZA395
Carrier
Valve Cap, 328963-753
SKU:
328963-753
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Low Pressure Switch 60#CLS 27#OPN, HK02ZB028
SKU:
HK02ZB028
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Carrier Motor Master/Drive, 460V, 32LT660005
SKU:
32LT660005
Carrier
Totaline Liquid Line Filter Drier Replacement, 3/8" ODF, 16 CU, P502-8163S
SKU:
P502-8163S
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
2-Pole Contactor, 24V 30Amp, HN52KC024
SKU:
HN52KC024
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Time Delay Relay, CESO130062-00
SKU:
CESO130062-00
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
65-85F Auto Limit Switch, HH18HA285
SKU:
HH18HA285
Carrier
Gasket Replacement, DD24FA051
SKU:
DD24FA051
Carrier
Condenser Fan Blade LA01RA027 for R410 Heat Pump
SKU:
LA01RA027
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video