Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA10JA048000AA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA10JA048000AA
Description
–
Payne Central Air Conditioner PA10JA048000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
Totaline Liquid Line Filter Drier Replacement, 3/8" ODF, 16 CU, P502-8163S
SKU:
P502-8163S
Carrier
Raceway, 319421-301
SKU:
319421-301
Carrier
Pressure Switch 295#CLS 395#OPN, HK02ZA395
SKU:
HK02ZA395
Carrier
2 Pole Contactor, Type 122, 24 VAC Coil, 30 Amp Contacts, 11 Ohms DC Resistance, 250 mA
SKU:
90-244
White Rodgers
Condenser Fan Blade LA01RA027 for R410 Heat Pump
SKU:
LA01RA027
Carrier
Valve Body, EC39DM061
SKU:
EC39DM061
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
Single Phase Ball Bearing Motor, HC40GE230
SKU:
HC40GE230
Carrier
Grommet (10-Pack), KA56GR140
SKU:
KA56GR140
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video