| Poles: | 2 |
|---|---|
| Application: | Air Conditioning Heating |
| Temperature Range (F): | -40°F to 150°F |
| Mount: | Plate |
| Type: | Double Pole Definite Purpose |
| Voltage: | 24V |
| Hertz: | 60 50 |
| DC Resistance: | 11 ohms |
| Weight: | 9.5 oz |
| mA: | 250 |
| Wiring: | 1/4" Quick-Connect Terminals Pressure Connects |
| Duty: | Continuous |
| Amperage: | 30 |
| Inrush: | 32 |
| Electrical Ratings (AFL): | 30 A @ 480 Vac 30 A @ 600 Vac 30 A @ 277 Vac |
| Electrical Ratings (ALR): | 150 A @ 277 Vac 75 A @ 480 Vac 50 A @ 600 Vac |
| Continuous Resistance: | 40 |