Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA13NA048000ABAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA13NA048000ABAA
Description
–
Payne Central Air Conditioner PA13NA048000ABAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
35
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
240V Crankcase Heater, P041-4443
SKU:
P041-4443
Carrier
Hard Start Kit, KSAHS1501AAA
SKU:
KSAHS1501AAA
Carrier
Hc40Ge226 Motor
SKU:
HC40GE226
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
3/8"Swt Liquid Line Filter Drier, KH43LG073
SKU:
KH43LG073
Carrier
Valve Cap, 328963-753
SKU:
328963-753
Carrier
24" CW 3-Blade Fan Blade w/ 1/2" Bore (19° Pitch), LA01RA312
SKU:
LA01RA312
Carrier
Relay Circuit Board HN67ZZ001
SKU:
HN67ZZ001
Carrier
610-420# Pressure Switch, HK02ZA413
SKU:
HK02ZA413
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
7/8" Suction Service Valve, EP13BZ271
SKU:
EP13BZ271
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
1/4 HP Single Phase Condenser Motor Fan, HB39GQ230
SKU:
HB39GQ230
Carrier
Start Relay P283-9930
SKU:
P283-9930
Carrier
Fan Guard, 336098-402
SKU:
336098-402
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video