Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA16NW06000GBAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PA16NW06000GBAAA
Description
–
Payne Central Air Conditioner PA16NW06000GBAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Ball Bearing Fan Motor, HC40GE228
SKU:
HC40GE228
Carrier
1 Pole Contactor, 24V 40 Amp, HN51JD026
SKU:
HN51JD026
Carrier
Totaline - Run Capacitor Round 370/440v Dual 70/7.5MFD, P291-7074R
SKU:
P291-7074R
Carrier
Race Way, 319421-311
SKU:
319421-311
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
Valve Cap, 328963-753
SKU:
328963-753
Carrier
Ac 6ton 30cu Liquid Filter Drier, KH43LG075
SKU:
KH43LG075
Carrier
Hard Start Kit, KSAHS1701AAA
SKU:
KSAHS1701AAA
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
7/8" Suction Service Valve, EP13BZ271
SKU:
EP13BZ271
Carrier
Suction Line Filter Drier, 15 CU, KH45LG141
SKU:
KH45LG141
Carrier
Control Box, 329605-401
SKU:
329605-401
Carrier
3-Bladed Fan Blade LA01RA329
SKU:
LA01RA329
Carrier
Wiring Harness, 337408-701
SKU:
337408-701
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video