Apply to be a TradeMaster!
Main product image of 1 Pole Contactor, 24V 40 Amp, HN51JD026
Magnifying glass
Hover image to zoom

1 Pole Contactor, 24V 40 Amp, HN51JD026

Brand:
Carrier
SKU:
HN51JD026
Rating:
(4)
Q&A:
(0)
1 Pole Contactor, 24V 40 Amp, HN51JD026
Magnifying glass
Hover image to zoom
$60.68 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
Specifications:
  • Weight: 0.4 Pounds (lbs)
  • Length: 3.25 Inches (In)
  • Width: 2 Inches (In)
  • Height: 2.5 Inches (In)
  • Country of Origin: CHN
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: CN

Specs

–
Poles:

1

Amperage:

40

Voltage:

24V

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of 1 Pole Contactor, 24V 40 Amp, HN51JD026
1 Pole Contactor, 24V 40 Amp, HN51JD026
SKU: HN51JD026
(4)
40
24V

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement

Effective and effortless replacement Will use supplier again
Dave
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match

Contactor was a perfect match for the original, made it very easy to replace, also had lugs instead of screws for the incoming wires.
Peter D
Palm Coast, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Same product that came with my carrier unit.
Woodsie
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for the job

I had never heard of Supplyhouse but had an A/C that was hard starting and with online research, it led me to this site, they offered the perfect parts to get the job done. I am very please and will recommend them to other contractors
jobs by joatmon
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy