Apply to be a TradeMaster!
Main product image of ES2-5, 103,000 BTU Output High Efficiency Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom

ES2-5, 103,000 BTU Output High Efficiency Cast Iron Boiler (NG)

Brand:
Burnham
SKU:
ES25BNI-T
Rating:
(6)
Q&A:
(17)
ES2-5, 103,000 BTU Output High Efficiency Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom
$4,052.27 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22
BTU Input: 
140000
70000105000140000175000210000245000280000
Fuel Type: 
Natural Gas

This item replaces: ES2-5

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 363 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
103000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Burnham ES2 boiler is the first all new, atmospheric, gas-fired, cast iron boiler for home heating that has been designed in decades. The ES2 Series boasts many innovative features including a proven, long-lasting, American-made cast iron heat engine, the ease and simplicity of atmospheric venting, an exclusive control system that provides features unrivaled by any boiler in the market, an unparalleled 85% efficient ENERGY STAR® rating for an atmospheric gas boiler, and an attractive exterior which is equivalent or superior to the design of the most sophisticated condensing boilers.

Features:
  • The only 85% AFUE Atmospheric Cast Iron Boiler Available
  • Qualifies for Energy Star Rebates
  • Efficient Operation Saves Homeowners Money
  • Innovative Design, Made in America
  • Ideal Replacement for Millions of Existing Boiler Installations
  • Burnham IQ Control System
  • True Plug & Play Controls Utilizing Burnham IQ Option Cards
  • Auxiliary High Limit
  • Optional LCD Touch Screen Display Sold Separately
  • Altitude up to 10,000 ft

Specs

–
Fuel Type:

Natural Gas

Vent Type:

Atmospheric

BTU Input:

140000

Boiler Type:

High Efficiency

BTU Output:

103000

DOE Rating:

118000

Efficiency:

85%

IBR Rating:

103000

System Type:

Hydronic (Water)

Capacity (Gallons):

4

Vent Size:

6"

Water Connection:

1-1/4"

Gas Connection:

1/2"

Features:

EI/Spark Ignition

Height (Inches):

41"

Width (Inches):

18-1/2"

Weight (lbs):

353 lbs

Depth (Inches):

33"

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

ES2-5 NG (S2)

Replacement Parts

SKU: ES25BNI-T

Brand: Burnham

Search Parts:
SEARCH PARTS
Block Assembly, 109607-05
109607-05
Burnham
Canopy Assembly, 109617-05
109617-05
Burnham
Product Image of no image
Flue Baffle
102678-01
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Really easy install

So simple to install, I almost overthought it. I was replacing an old Carrier boiler with external aquastat, control, gas valve, etc. I dismantled the old system and refitted the gas and water lines, installed the Taco circulator, re-ran the electriccal and thermostat wires and hooked up the vent. I couldn't believe how simple the hook-ups were. I couldn't believe that there was no special wiring or settings. I threw the switch and set the thermostats and it worked perfectly. Nothing further. Just so beautifully simple. . . .
Tom
Fairfax, VA
10 years ago
Was this review helpful to you?

Love this product!

The quality of the product is outstanding. Very satisfied!
Joy
Farmingdale, NJ
11 years ago
Was this review helpful to you?

What an improvment!

I replaced a 40 year old oil fired boiler with this unit. I am amazed at how quiet and efficient this boiler is, compared to the old unit. If you are in the market, make the change. I stuck with the atmospheric boiler due it's simplicity.
Dave
Bitterroot Valley, Montana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Just got it installed. My plumber said he puts the ES2's in all the time and they are good boilers.
Mel
Boulder, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install. so far so good

hoohed it up and everything was pre factory set.
narble
maytown,pa.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far it exceeds expections

I am very happy with this boiler. This unit is in my home and has reduced my heating bill by an estimted 22%. I leave in Northern Michigan so this savings is big. I would give this unit serious consideratiion if you are looking for a new boiler.
Dave- likes to save money
Cheboygan Mi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

17 Questions
17 Questions
ASK A QUESTION

Q: I have a taco 5 zone controller on my existing weil McLean oil boiler and converting to gas boiler will the taco 5 zone controller work on this boiler or does it use a different system for zone control and if so how many zones will it control

Asked by dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the Taco controller should work fine.

Was this review helpful to you?

Q: Do I need a 6" stainless steel chimney liner or would any 6" chimney liner do the job?

Asked by Stephen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You would need to check with your local codes and requirements, this based on your location and the installation.

Was this review helpful to you?

Q: I do not have an existing chimney, Can i vent directly through ceiling without chimney.

Asked by vincent 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This appliance must be vented into a listed gas vent, masonry, metal, or factory- built chimney as required for Category I appliances.

Was this review helpful to you?

Q: Interested in ES2, have alot of questions - 1.)Do you have to use a chimney liner, i have a 7 x 7 flue which has always been gas and in very good condition. 2.)Does ES2 come with a circulator pump- i have 5 taco zone valves and want to use Burnham in-direct water heater. Also,the IQ Control System scares me, is it hard to install ? is it an optional feature?

Asked by Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Burnham does require chimney liners with this boiler. See page 8 of the Installation Guide at the link below for more information. The boiler comes standard with a Taco 007 circulator pump. The IQ Control System provides extra options (a touch screen display, as well as outdoor reset, low water cut-off, and high limit plug-in cards), but you do not have to use any of these features. http://s3.pexsupply.com/manuals/1253196590775/17461_PROD_FILE.pdf

Was this review helpful to you?
-

I'm fairly certain that the boiler need a liner, check w/ local plumbing code official. Yes it comes w/ a pump. No, not hard to install.

Was this review helpful to you?

Q: I want to purchase a new burnham ES2 series boiler, I am changing from oil to natural gas, My current oil fired boiler has DOE HTG capacity or gross output BTU/HR 129,000. Ratings 112,000 BTU/hr water I also want to purchase an indirect water heater, the specifications mention 99,000 BTU minimum. What's the closest model ? ES2-5? thanks

Asked by Gary 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Based on BTU ratings, the closes unit is the ES2-6. This will have to be inspected further by a technician or installer.

Was this review helpful to you?

Q: how reliable is the electrical components? Have there been any problems reported?

Asked by Bill 14 years ago

Add your answer

* Required Field
-

I have installed two of these boilers and have had no problems. Thank You Stan Miller

Was this review helpful to you?
-

low water cut off was dead on arrival, replaced and never a problem since

Was this review helpful to you?

Q: Chimney Liner size I have a 6" chimney liner installed in my chimney flue. Do I have to install a smaller chimney liner?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This particular boiler is actually designed to vent through a 6" chimney, so no modifications will be necessary.

Was this review helpful to you?

Q: is it possible to get a kit for a sidewall chimney out of a basement with this model ?

Asked by new home owner 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot do side-wall venting with this unit.

Was this review helpful to you?

Q: Does this product have electronic ignition?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the ES2 boiler is only available with electronic ignition (not standing pilot).

Was this review helpful to you?
- Anonymous

This unit does come with an electronic ignition.

Was this review helpful to you?

Q: I have been told that this unit could need the fan-in-a-can installed with it to provide more air supply. Is this true, have you heard of it needing it in certain applications and if so which would I purchase for this unit?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If there is not enough make up air you may need a fan-in-a-can unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy