Apply to be a TradeMaster!
Main product image of PV-40, 30 Gallon Peerless Partner PV Indirect Water Heater
Magnifying glass
Hover image to zoom

PV-40, 30 Gallon Peerless Partner PV Indirect Water Heater

SKU:
51370
Rating:
(0)
Q&A:
(0)
PV-40, 30 Gallon Peerless Partner PV Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,246.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
30 Gallons
Product Highlight: Height (Inches)
44" Height
Product Highlight: Diameter (Inches)
22-3/4" Diameter
Product Highlight: BTU Output
115000 Max BTUs

Description

–
The Peerless® Partner PV® indirect-fired water heater includes a 10-year, non-prorated residential warranty and a 5-year non-prorated warranty when used in commercial applications.
Standard Equipment:
  • High Accuracy Temperature Control
  • T&P Relief Valve
  • Super Insulated to Reduce Tank Heat Loss
  • Seamless, Long-life Thermoplastic Construction

Features:
  • Durable and light-weight design is impervious to water quality variations
  • Easy-to-use temperature control provides extremely accurate temperature selection
  • Easy to install and no required maintenance
  • High efficiency insulation provides low stand-by losses
  • Removable copper coil

Specifications:
  • Potable Water Volume: 30.0 Gallons
  • Standby Loss, °F/h: 0.8
  • Continuous Draw, gal/h: 177
  • First Hour Rating, gal/h: 199
  • Minimum Heat Source Output, MBH: 115000
  • Minimum Source Flow, GPM Output, MBH: 8.0
  • Heat Source Friction Loss: 18.7 Ft
  • Domestic Water Connection Size: 3/4" NPT
  • Boiler Connection Size: 3/4" NPT
  • AHRI Certified

Specs

–
Capacity (Gallons):

30

BTU Output:

115000

Boiler Connection:

3/4"

Water Connection:

3/4"

Diameter (Inches):

22-3/4"

Height (Inches):

44"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

PV-40

Replacement Parts

SKU: 51370

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Product Image of no image
Coil Kit Partner PV40/60
51374
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket Kit Partner PV40/60
51377
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
V-Clamp Partner PV
51382
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Coil Plate Partner PV 8.15" OD
51379
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Valve Partner PV 3/4" Nylon
51381
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Sensor Kit with Instructions
51383
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy