Apply to be a TradeMaster!
Main product image of PP-30-LB, 22 Gallon Peerless Partner Single Wall Indirect Water Heater (Low Boy)
Magnifying glass
Hover image to zoom

PP-30-LB, 22 Gallon Peerless Partner Single Wall Indirect Water Heater (Low Boy)

SKU:
52192
Rating:
(1)
Q&A:
(3)
PP-30-LB, 22 Gallon Peerless Partner Single Wall Indirect Water Heater (Low Boy)
Magnifying glass
Hover image to zoom
$2,822.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
22 Gallons
Product Highlight: Height (Inches)
28.5" Height
Product Highlight: Diameter (Inches)
23-1/4" Diameter
Product Highlight: Material
Stainless Steel Tank, Plastic Jacket

Description

–
The Peerless® Partner® indirect-fired water heater provides a true advancement in hot water generation. By utilizing the existing boiler as its heat source, the burner fires only when necessary and transfers heat energy through a highly efficient cupronickel, fin-tube heat exchanger. The heater functions as a separate heating zone and water movement is regulated from the boiler through the heater coil by a separate circulator or zone valve.

The modern coil design of the Peerless Partner indirect-fired water heater provides maximum heat transfer efficiency and resists mineral buildup that discolors water. Old style coils can produce discolored tapwater that affects taste and leaves blue bathtub rings. The heater's cupronickel heat exchanger is highly resistant to any scaling deposits and is positioned so entering water provides scrubbing action, eliminating the need for chemical cleanings.

The Peerless® Partner® Lo-Boy indirect-fired water heater has a low profile (23.25"L x 23.25"W x 28.5"H) and is ideal for space-limited installations.

Features
  • Durable stainless steel double tank design features self-cleaning and descaling action
  • Easy to use dial-type temperature control provides extremely accurate temperature selection
  • Requires less boiler BTU's to meet performance and recovery ratings than many comparable products
  • The enhanced tank's efficient design produces less pressure drop, thereby allowing the use of smaller, less costly circulators
  • Lifetime Warranty - full lifetime coverage against manufacturing defects; no pro-rating of warranty
  • Tanks include T&P valve and air vent
  • High efficiency insulation provides low stand-by losses
  • Easy installation - no separate chimney or burner needed
Standard Equipment
  • Easy-to-Adjust Temperature Control
  • T & P Relief Valve
  • Super Insulated to Prevent Tank Heat Loss
  • Durable Stainless Steel Tank Construction
  • Maintenance-Free Plastic Jacket
  • Enclosed Thermostat Well
  • 2" Polyurethane Foam Insulation

Specs

–
Capacity (Gallons):

22

1st Hour Delivery (Gallons):

234 Gallons @ 115°F

169 Gallons @ 140°F

Heating Surface:

15 sq. ft.

Material:

Stainless Steel Tank, Plastic Jacket

Type:

Single Wall

Water Connection:

3/4"

Application:

Plumbing

Height (Inches):

28.5"

Diameter (Inches):

23-1/4"

Weight (lbs):

68 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Box

PP-30-LB

Replacement Parts

SKU: 52192

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Product Image of no image
Stainless Steel Well 1/2", Lg Shank, w/ 3/4" Bush. (obs2015), now welded
PMW3SENP
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Limit Control (120°F-160°F, 15°F Diff )
51292
Sorry, we don't currently sell this item. Request This Item
Thermostat: Honeywell L4080B1295, 51294
Product Image of no image
Temp. / Press. Relief Valve (100 MBH, 8" Element), (Local Supplier)
Temperature & Pressure Relief Valve
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Temp. / Press. Relief Valve (200 MBH, 8" Element), (Local Supplier)
Temperature & Pressure Relief Valve
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Domestic In / Out 3/4" X 3" Brass Nipple , (Local Supplier)
Brass Nipple
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Limit Control (80°F-180°F, 8°F Diff - 160°F Stop), Commercial Limit
51961
Sorry, we don't currently sell this item. Request This Item
Sensor Immersion 12k Tsk10bh, 54157
54157
Peerless Boilers
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

No surprises here....

New water heater is a welcome replacement to the old leaky, rusty 12 year old it replaced. Having the thermostat on top is a nice touch. I expect this stainless steel heater to last far longer than my original type.
Robocop
New Hampshire
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What's the difference between the Peerless Partner PT and PP water heaters. The PT appears to be a tank in tank design--are both tanks made of stainless steel, or just the inner tank. If the outer tank is not s/s, what kind of corrosion protection does it have?

Asked by JEC 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Both the PP and the PT units are stainless steel tanks. The PP series has a stainless steel coil, while the PT as you have mentioned is a tank in tank design. The PT series has a lower pressure drop, which would help in systems where a larger pump is not a feasible option. The PP series is capable of greater output, and is also available in double wall configurations for regions where this is required by code.

Was this review helpful to you?

Q: What is the efficency rating of the Peerles Partner pt 40 indirect hot water heater?

Asked by Don 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Indirect water heaters do not have efficiency ratings. They are only as efficient as the boiler that heats the water they hold.

Was this review helpful to you?

Q: Do I need a circulator pump on the domestic hot water coming out of the peerless 30 gallon indirect heater ? Do I need an exspaion tank on a 30 gallon peerless lo boy indirect ? Thanks

Asked by Rich 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you do need a circulator pump, but you do not need an expansion tank specifically for the indirect water heater unless it's required by code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy