Apply to be a TradeMaster!
Main product image of Flute Single Top Handle Lavatory Faucet, 1 or 3-Hole 4" Installation w/ 6" Spout (Matte Black), P1512LF-BL
Magnifying glass
Hover image to zoom

Flute Single Top Handle Lavatory Faucet, 1 or 3-Hole 4" Installation w/ 6" Spout (Matte Black), P1512LF-BL

SKU:
P1512LF-BL
Rating:
(0)
Q&A:
(0)
Flute Single Top Handle Lavatory Faucet, 1 or 3-Hole 4" Installation w/ 6" Spout (Matte Black), P1512LF-BL
Magnifying glass
Hover image to zoom
$139.53 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection

Description

–
The Flute single handle bathroom faucet installs on 1- or 3-hole 4 in. deck installations with the included optional base plate. It delivers 1.0 gpm at 60 psi and uses a ceramic disc valve for water control.
  • 1.0 gpm maximum flow rate at 60 psi
  • Single hole deck-mount faucet for 1- or 3-hole 4 in. installations
  • Optional base plate included
  • Ceramic disc valve
  • 50/50 push pop-up drain assembly included
  • 3/8 in. compression fittings
  • 29 in. flexible supply lines
  • ADA compliant and WaterSense labeled

Specs

–
Finish Family:

Matte Black

Product Type:

Bathroom Faucet

Handle Style:

Lever

Flow Rate (GPM):

1

Approvals:

ADA / ICC A117.1

WaterSense

Spout Height:

2.6"

Number of Holes:

3

1

Connection Type:

Compression

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Finish:

Matte Black

Drain Type:

Push Pop-Up / Clicker

Series:

Flute

Number of Handles:

1

ADA:

Yes

Type:

Manual

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy