| Warranty: | Limited Lifetime |
|---|---|
| Number of Holes: | 1 3 |
| Faucet Configuration: | Single Hole |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Approvals: | ADA / ICC A117.1 WaterSense ASME A112.18.1 / CSA B125.1 Lead Free |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.63" |
| Connection Size: | 3/8" |
| Series: | Flute |
| Application: | Residential |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Drain Type: | Pop-Up |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Spout Height: | 2.63" |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Flow Rate (GPM): | 1 |