| Approvals: | Lead Free ADA / ICC A117.1 WaterSense |
|---|---|
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Finish: | Brushed Nickel |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Connection Type: | Compression |
| Number of Holes: | 1 3 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Drain Type: | Pop-Up |
| Connection Size: | 3/8" |
| Series: | Flute |
| Flow Rate (GPM): | 1 |
| ADA: | Yes |
| Number of Handles: | 1 |
| Spout Height: | 4" |
| Finish Family: | Brushed Nickel |