Shop Resideo Sale
Main product image of Flute Single Top Handle Lavatory Faucet, 1 or 3-Hole 4" Installation w/ 7-1/2" Spout (Chrome), P1513LF
Magnifying glass
Hover image to zoom

Flute Single Top Handle Lavatory Faucet, 1 or 3-Hole 4" Installation w/ 7-1/2" Spout (Chrome), P1513LF

SKU:
P1513LF
Rating:
(0)
Q&A:
(0)
Flute Single Top Handle Lavatory Faucet, 1 or 3-Hole 4" Installation w/ 7-1/2" Spout (Chrome), P1513LF
Magnifying glass
Hover image to zoom
$129.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 1- or 3-hole 4-inch installations with optional base plate (included)
  • Includes 50/50 pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Red/Blue indicator markings
  • 3/8-inch compression fittings
  • Peerless faucets are backed by our Lifetime Limited Warranty

Specs

–
Finish:

Chrome

ADA:

Yes

Handle Style:

Lever

Approvals:

Lead Free

WaterSense

ADA / ICC A117.1

Flow Rate (GPM):

1

Connection Type:

Compression

Series:

Flute

Installation Type:

Deck Mount

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Number of Holes:

1

3

Application:

Residential

Drain Type:

Pop-Up

Type:

Manual

Number of Handles:

1

Warranty:

Limited Lifetime

Spout Height:

3.94"

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy