Apply to be a TradeMaster!
Main product image of Precept Single Handle Bath Faucet (Matte Black), P1547LF-BL
Magnifying glass
Hover image to zoom

Precept Single Handle Bath Faucet (Matte Black), P1547LF-BL

SKU:
P1547LF-BL
Rating:
(0)
Q&A:
(0)
Precept Single Handle Bath Faucet (Matte Black), P1547LF-BL
Magnifying glass
Hover image to zoom
$186.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Black
Drain Type: 
Push Pop-Up / Clicker
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black

Description

–
The Precept single hole bathroom faucet installs on 1 or 3-hole sinks using the included 6 in. deck plate. It has one lever handle, a 1 gpm maximum flow rate at 60 psi, and a ceramic valve for water control.
  • 1 gpm maximum flow rate at 60 psi
  • Fits 1 or 3-hole installations
  • Includes 6 in. optional deck plate
  • Single lever handle
  • Ceramic valve
  • Includes matching finish push pop-up drain assembly
  • Includes polymer braided flexible supply hose with 3/8 in. compression fitting, 29-7/8 in. long
  • ADA compliant, WaterSense labeled, and Low Lead Certified

Specs

–
Product Type:

Bathroom Faucet

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

Installation Type:

Deck Mount

Number of Holes:

3

1

Flow Rate (GPM):

1

Drain Type:

Push Pop-Up / Clicker

Spout Height:

2.13"

Handle Style:

Lever

Application:

Residential

Type:

Manual

Connection Type:

Compression

Valve Type:

Ceramic Disc

Number of Handles:

1

Connection Size:

3/8"

ADA:

Yes

Finish:

Matte Black

Series:

Precept

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy