Apply to be a TradeMaster!
Main product image of Precept Single Top Handle Lavatory Faucet (Chrome), P1647LF
Magnifying glass
Hover image to zoom

Precept Single Top Handle Lavatory Faucet (Chrome), P1647LF

SKU:
P1647LF
Rating:
(0)
Q&A:
(0)
Precept Single Top Handle Lavatory Faucet (Chrome), P1647LF
Magnifying glass
Hover image to zoom
$118.73 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome

Description

–
The Precept single hole bathroom faucet installs on 1-hole or 3-hole 4 in. bathroom sink configurations and uses a single lever handle for manual operation. It delivers 1 gpm at 60 psi and includes a matching push pop-up drain assembly.
  • 1 gpm maximum flow rate at 60 psi
  • Fits 1-hole or 3-hole 4 in. installations
  • Optional 6 in. deck plate included for 3-hole installations
  • Push pop-up drain assembly included in matching finish
  • 3/8 in. compression fittings on polymer braided flexible supply hose
  • Supply hose is 28-11/16 in. long
  • ADA compliant
  • WaterSense labeled and Low Lead Certified

Specs

–
Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Type:

Manual

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

Flow Rate (GPM):

1

Warranty:

Limited Lifetime

Spout Height:

3.13"

Connection Type:

Compression

Application:

Residential

Finish Family:

Chrome

Number of Handles:

1

ADA:

Yes

Number of Holes:

1

3

Finish:

Chrome

Series:

Precept

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy