Apply to be a TradeMaster!
Main product image of Precept Single Top Handle Lavatory Faucet (Matte Black), P1647LF-BL
Magnifying glass
Hover image to zoom

Precept Single Top Handle Lavatory Faucet (Matte Black), P1647LF-BL

SKU:
P1647LF-BL
Rating:
(0)
Q&A:
(0)
Precept Single Top Handle Lavatory Faucet (Matte Black), P1647LF-BL
Magnifying glass
Hover image to zoom
$155.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Black
Drain Type: 
Push Pop-Up / Clicker
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
Features
  • Fits 1- or 3-hole 4-in. installations
  • Optional 6-in. deck plate included for 3-hole installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • Red/blue indicators
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Polymer braided flexible supply hose with 3/8 in. compression fittings - 28-11/16 in. (729mm) long
  • Peerless products are backed by our Lifetime Limited Warranty
  • Low Lead Certified
Specifications
  • Handle(s): Single Handle Lever
  • Flow Rate: 1 gpm @ 60 psi, 3.8 L/min @ 414 kPa
  • Valve Type: Cartridge
  • Installation: 1 or 3-hole 4" installation
  • Spout Length: 4-3/4
  • Spout Total Height: 6-1/4
  • Spout Height Deck to Aerator: 3-1/8

Specs

–
Flow Rate (GPM):

1

Type:

Manual

Spout Height:

3.13"

Handle Style:

Lever

Installation Type:

Deck Mount

Connection Size:

3/8"

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

Product Type:

Bathroom Faucet

Series:

Precept

Finish:

Matte Black

Number of Holes:

1

3

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

1

Finish Family:

Matte Black

Warranty:

Limited Lifetime

Application:

Residential

ADA:

Yes

Connection Type:

Compression

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy