Apply to be a TradeMaster!
Main product image of Core Single Handle Kitchen Pull Down Faucet (Chrome), P188103LF
Magnifying glass
Hover image to zoom

Core Single Handle Kitchen Pull Down Faucet (Chrome), P188103LF

SKU:
P188103LF
Rating:
(0)
Q&A:
(0)
Core Single Handle Kitchen Pull Down Faucet (Chrome), P188103LF
Magnifying glass
Hover image to zoom
$228.05 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–
Features
  • 2-function, pull-down sprayer for easy pot filling and clean-up around the sink
  • Sleek, integrated handle design
  • 1 or 3-hole sink applications using optional escutcheon
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Handle Style:

Metal Lever

ADA:

Yes

Number of Holes:

1

3

Type:

Manual

Flow Rate:

1.5 GPM

Number of Handles:

1

Product Type:

Kitchen Faucet

Finish:

Chrome

Series:

Core

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy