| Series: | Core |
|---|---|
| Type: | Manual |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Finish Family: | Stainless Steel |
| Approvals: | Lead Free |
| ADA: | Yes |
| Handle Style: | Lever |
| Number of Holes: | 1 3 |
| Number of Handles: | 1 |
| Application: | Residential |
| Product Type: | Kitchen Faucet |
| Spout Height: | 7.06" |
| Finish: | Stainless Steel |
| Flow Rate (GPM): | 1.5 |
| Faucet Configuration: | Single Hole |