Apply to be a TradeMaster!
Main product image of Core Two Handle Blade Bathroom Faucet (Chrome), P241LF
Magnifying glass
Hover image to zoom

Core Two Handle Blade Bathroom Faucet (Chrome), P241LF

SKU:
P241LF
Rating:
(0)
Q&A:
(0)
Core Two Handle Blade Bathroom Faucet (Chrome), P241LF
Magnifying glass
Hover image to zoom
$43.71 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Centerset
Product Highlight: Handle Style
Blade
Product Highlight: Finish
Chrome

Description

Product Overview
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Features
  • WaterSense certification promotes water conservation
  • Drain assembly sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Standard spout
  • Assembled dimensions: 3 in. H x 5-25/32 in. D x 6-25/32 in. W

Specs

Installation Type:

Centerset

Number of Handles:

2

Handle Style:

Blade

Drain Type:

No Drain

Type:

Manual

ADA:

Yes

Number of Holes:

3

Flow Rate:

1 GPM

Series:

Core

Finish:

Chrome

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy