Apply to be a TradeMaster!
Main product image of Core Two Handle Blade Bathroom Faucet w/ Push Pop-Up Drain (Chrome), P246LF
Magnifying glass
Hover image to zoom

Core Two Handle Blade Bathroom Faucet w/ Push Pop-Up Drain (Chrome), P246LF

SKU:
P246LF
Rating:
(0)
Q&A:
(0)
Core Two Handle Blade Bathroom Faucet w/ Push Pop-Up Drain (Chrome), P246LF
Magnifying glass
Hover image to zoom
$58.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (2)

Install Instructions

This item replaces: P246LF-M

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Canopy

Description

–

Features

  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Peerless products are backed by our Lifetime Limited Warranty

Specifications

  • Handle(s): Two Handle Blade
  • Flow Rate: 1.0 gpm @ 60 psi, 3.8 L/min @ 414 kPa
  • Valve Type: Washerless stem cartridge
  • Installation: 3-hole 4" installation
  • Spout Length: 4
  • Spout Total Height: 3
  • Spout Height Deck to Aerator: 1-17/32

Specs

–
Faucet Configuration:

Centerset

Flow Rate (GPM):

1

Number of Holes:

3

Finish:

Chrome

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

Finish Family:

Chrome

Drain Type:

Push Pop-Up / Clicker

Spout Height:

1.53"

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Handle Style:

Canopy

ADA:

Yes

Number of Handles:

2

Type:

Manual

Valve Type:

Cartridge

Series:

Core

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy