Apply to be a TradeMaster!
Main product image of Elmhurst TwoHandle Centerset Bath Faucet (Brushed Nickel), P2465LF-BN
Magnifying glass
Hover image to zoom

Elmhurst TwoHandle Centerset Bath Faucet (Brushed Nickel), P2465LF-BN

SKU:
P2465LF-BN
Rating:
(0)
Q&A:
(0)
Elmhurst TwoHandle Centerset Bath Faucet (Brushed Nickel), P2465LF-BN
Magnifying glass
Hover image to zoom
$112.04 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection

Description

–
Product Overview
Timeless and elegant, the Peerless Elmhurst collection brings the charm of traditional design to the bath. The rich handle design and curved faucet body shape create a distinctive look at an attainable price point. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Ceramic disc valve
  • 1/4 turn handle stops

Specs

–
Approvals:

Lead Free

WaterSense

ADA / ICC A117.1

Flow Rate (GPM):

1

ADA:

Yes

Handle Style:

Lever

Installation Type:

Deck Mount

Faucet Configuration:

Centerset

Number of Holes:

3

Series:

Elmhurst

Valve Type:

Ceramic Disc

Finish Family:

Brushed Nickel

Finish:

Brushed Nickel

Connection Type:

NPSM

Type:

Manual

Application:

Residential

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Connection Size:

1/2"

Number of Handles:

2

Product Type:

Bathroom Faucet

Spout Height:

1.75"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy