Apply to be a TradeMaster!
Main product image of Elmhurst Two Handle Centerset Bath Faucet (Oil Rubbed Bronze), P2465LF-OB
Magnifying glass
Hover image to zoom

Elmhurst Two Handle Centerset Bath Faucet (Oil Rubbed Bronze), P2465LF-OB

SKU:
P2465LF-OB
Rating:
(0)
Q&A:
(0)
Elmhurst Two Handle Centerset Bath Faucet (Oil Rubbed Bronze), P2465LF-OB
Magnifying glass
Hover image to zoom
$170.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Ceramic disc valve
  • 1/4 turn handle stops
  • 1/2 in.-14 NPSM threaded male inlet shanks
  • Peerless products are backed by our Lifetime Limited Warranty
  • Low Lead Certified
Specifications
  • Handle(s): Two Handle Lever
  • Flow Rate: 1.0 gpm @ 60 psi, 3.8 L/min @ 414 kPa
  • Valve Type: Ceramic valve
  • Installation: 3-hole 4" installation
  • Spout Length: 4-1/2
  • Spout Total Height: 3-1/2
  • Spout Height Deck to Aerator: 1-3/4

Specs

–
Connection Type:

NPSM

Handle Style:

Lever

Number of Handles:

2

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

Number of Holes:

3

Application:

Residential

Product Type:

Bathroom Faucet

Series:

Elmhurst

Spout Height:

1.75"

Flow Rate (GPM):

1

Installation Type:

Deck Mount

Finish:

Oil Rubbed Bronze

Faucet Configuration:

Centerset

Connection Size:

1/2"

Type:

Manual

Finish Family:

Oil Rubbed Bronze

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy