Shop Resideo Sale
Main product image of Parkwood Two Handle Lever Centerset Lavatory Faucet (Matte Black), P2535LF-BL
Magnifying glass
Hover image to zoom

Parkwood Two Handle Lever Centerset Lavatory Faucet (Matte Black), P2535LF-BL

SKU:
P2535LF-BL
Rating:
(0)
Q&A:
(0)
Parkwood Two Handle Lever Centerset Lavatory Faucet (Matte Black), P2535LF-BL
Magnifying glass
Hover image to zoom
$170.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black

Description

–
Features
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Peerless products are backed by our Lifetime Limited Warranty
  • Low Lead Certified
Specifications
  • Handle(s): Two Handle Lever
  • Flow Rate: 1.0 gpm @ 60 psi, 3.8 L/min @ 414 kPa
  • Valve Type: NA
  • Installation: 3-hole 4" installation
  • Spout Length: 4-7/16
  • Spout Total Height: 4-11/16
  • Spout Height Deck to Aerator: 3-5/16

Specs

–
Type:

Manual

Number of Handles:

2

Series:

Parkwood

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Number of Holes:

3

Handle Style:

Lever

ADA:

Yes

Installation Type:

Deck Mount

Flow Rate (GPM):

1

Product Type:

Bathroom Faucet

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy