Shop Resideo Sale
Main product image of Parkwood Two Handle Lever Centerset Lavatory Faucet (Chrome), P2535LF
Magnifying glass
Hover image to zoom

Parkwood Two Handle Lever Centerset Lavatory Faucet (Chrome), P2535LF

SKU:
P2535LF
Rating:
(0)
Q&A:
(0)
Parkwood Two Handle Lever Centerset Lavatory Faucet (Chrome), P2535LF
Magnifying glass
Hover image to zoom
$113.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome

Description

–
Product Overview
The fresh soft design of the Peerless Parkwood Bath Collection lends transitional styling to the bathroom at an attainable price. Choose the Parkwood Collection to create a transitional bathroom space that is graceful and elegant. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Peerless products are backed by our Lifetime Limited Warranty

Specs

–
Connection Type:

IPS / NPT

Number of Holes:

3

ADA:

Yes

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1

Handle Style:

Lever

Warranty:

Limited Lifetime

Number of Handles:

2

Spout Height:

3.31"

Faucet Configuration:

Centerset

Finish Family:

Chrome

Connection Size:

1/2"

Type:

Manual

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

Valve Type:

Ceramic Disc

Finish:

Chrome

Product Type:

Bathroom Faucet

Series:

Parkwood

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy