Apply to be a TradeMaster!
Main product image of Elmhurst Two Handle Centerset Bath Faucet (Brushed Nickel), P2565LF-BN
Magnifying glass
Hover image to zoom

Elmhurst Two Handle Centerset Bath Faucet (Brushed Nickel), P2565LF-BN

SKU:
P2565LF-BN
Rating:
(0)
Q&A:
(0)
Elmhurst Two Handle Centerset Bath Faucet (Brushed Nickel), P2565LF-BN
Magnifying glass
Hover image to zoom
$149.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel

Description

–
The Elmhurst centerset bathroom faucet installs on a 3-hole, 4 in. centerset sink or deck and uses two lever handles for hot and cold control. It delivers 1.0 gpm at 60 psi and includes a matching push pop-up drain assembly.
  • 1.0 gpm maximum flow rate at 60 psi
  • For 3-hole, 4 in. centerset installations
  • Two lever handles with 1/4 turn handle stops
  • Ceramic disc valves
  • 1/2 in.-14 NPSM threaded male inlet shanks
  • Push pop-up drain assembly included
  • ADA compliant
  • WaterSense labeled

Specs

–
Type:

Manual

Number of Handles:

2

Connection Size:

1/2"

Approvals:

ADA / ICC A117.1

WaterSense

Flow Rate (GPM):

1

Number of Holes:

3

Handle Style:

Lever

Warranty:

Limited Lifetime

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Series:

Elmhurst

Finish Family:

Brushed Nickel

Installation Type:

Deck Mount

Spout Height:

4.9"

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy