Apply to be a TradeMaster!
Main product image of Elmhurst Two Handle Lever Centerset Bath Faucet (Oil Rubbed Bronze), P2565LF-OB
Magnifying glass
Hover image to zoom

Elmhurst Two Handle Lever Centerset Bath Faucet (Oil Rubbed Bronze), P2565LF-OB

SKU:
P2565LF-OB
Rating:
(0)
Q&A:
(0)
Elmhurst Two Handle Lever Centerset Bath Faucet (Oil Rubbed Bronze), P2565LF-OB
Magnifying glass
Hover image to zoom
$175.94 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Metal Lever
Product Highlight: Installation Type
Centerset

Description

Product Overview
Timeless and elegant, the Peerless Elmhurst collection brings the charm of traditional design to the bath. The rich handle design and curved faucet body shape create a distinctive look at an attainable price point. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Ceramic disc valve
  • 1/4 turn handle stops

Specs

Number of Holes:

3

Finish:

Oil Rubbed Bronze

Number of Handles:

2

Product Type:

Bathroom Faucet

Handle Style:

Metal Lever

Type:

Manual

Series:

Elmhurst

Drain Type:

Metal Pop-Up

Installation Type:

Centerset

Flow Rate:

1 GPM

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy