Shop Resideo Sale
Main product image of Parkwood Two Handle Centerset Lavatory Faucet (Brushed Nickel), P2635LF-BN
Magnifying glass
Hover image to zoom

Parkwood Two Handle Centerset Lavatory Faucet (Brushed Nickel), P2635LF-BN

SKU:
P2635LF-BN
Rating:
(0)
Q&A:
(0)
Parkwood Two Handle Centerset Lavatory Faucet (Brushed Nickel), P2635LF-BN
Magnifying glass
Hover image to zoom
$160.34 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The fresh soft design of the Peerless Parkwood Bath Collection lends transitional styling to the bathroom at an attainable price. Choose the Parkwood Collection to create a transitional bathroom space that is graceful and elegant. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Peerless faucets are backed by our Lifetime Limited Warranty.

Features
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • Peerless products are backed by our Lifetime Limited Warranty

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

Finish Family:

Brushed Nickel

Series:

Parkwood

Connection Type:

IPS / NPT

Faucet Configuration:

Centerset

Application:

Residential

Handle Style:

Lever

ADA:

Yes

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Number of Handles:

2

Flow Rate (GPM):

1

Drain Type:

Pop-Up

Finish:

Brushed Nickel

Type:

Manual

Connection Size:

1/2"

Number of Holes:

3

Warranty:

Limited Lifetime

Spout Height:

4.5"

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy