Shop Resideo Sale
Main product image of Parkwood Two Handle Centerset Lavatory Faucet (Chrome), P2635LF
Magnifying glass
Hover image to zoom

Parkwood Two Handle Centerset Lavatory Faucet (Chrome), P2635LF

SKU:
P2635LF
Rating:
(0)
Q&A:
(0)
Parkwood Two Handle Centerset Lavatory Faucet (Chrome), P2635LF
Magnifying glass
Hover image to zoom
$131.51 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Parkwood centerset bathroom faucet installs on a 3-hole, 4 in. deck with two lever handles for hot and cold control. It delivers 1.0 gpm at 60 psi and includes a matching push pop-up drain assembly.
  • 1.0 gpm maximum flow rate at 60 psi
  • Fits 3-hole, 4 in. installations
  • Ceramic disc valve
  • Push pop-up drain assembly included
  • 1/2 in. IPS water supply connection
  • 4 in. spout reach
  • 4-1/2 in. spout height deck to aerator
  • ADA compliant and WaterSense labeled

Specs

–
Connection Type:

IPS / NPT

Flow Rate (GPM):

1

ADA:

Yes

Type:

Manual

Approvals:

ADA / ICC A117.1

WaterSense

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Series:

Parkwood

Application:

Residential

Finish:

Chrome

Number of Handles:

2

Valve Type:

Ceramic Disc

Number of Holes:

3

Installation Type:

Deck Mount

Spout Height:

4.5"

Handle Style:

Lever

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy