Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized SnapLock Smoke Pipe
4" 26 Ga Galvanized Snaplock Smoke Pipe (5' Length)
Brand:
Penner
SKU:
460GVSP26
Rating:
(0)
Q&A:
(0)
Hover image to zoom
460GVSP26 has been discontinued
Discontinued June 1, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
5' Length
4"
Galvanized Steel
Specs
–
Length (Feet):
5'
Product Type:
Smoke Pipe
Size:
4"
Gauge:
26
Material:
Galvanized Steel
Contact
+
Questions?
Our Customer Support will be opening late today. We apologize for any inconvenience.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
4" 90° Galvanized Adjustable Elbow - 30 Gauge
SKU:
722-LAMBRO
Lambro Industries
4" Storm Collar (4RS)
SKU:
16119
Hart & Cooley
UL181A-P Foil Duct Closure Tape (2.5" x 180')
SKU:
1581A-25
Venture Tape
×
Video