Apply to be a TradeMaster!
Main product image of 4" 90° Galvanized Adjustable Elbow - 28 Gauge
Magnifying glass
Hover image to zoom

4" 90° Galvanized Adjustable Elbow - 28 Gauge

SKU:
722-LAMBRO
Rating:
(8)
Q&A:
(0)
4" 90° Galvanized Adjustable Elbow - 28 Gauge
Magnifying glass
Hover image to zoom
$6.40 each
In Stock
In Stock
Get 54 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
45°, 90°, 22.5°

Description

–

4" 90° Galvanized Adjustable Elbow - 28 Gauge

Specs

–
Gauge:

28

Product Type:

Elbow

Angle:

45°

90°

22.5°

Size:

4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 8 reviews
75% would recommend this product
4
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
0%
2 star
13%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Will not buy again

A couple fell apart before they could be used. Supply house replaced these but they also have a very short crimped end (5/8 or 3/4") which doesn't give it much of a taper so it is difficult to get it inserted into the pipe you are connecting to.
Mike
KC MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flimsy

I bought 10 of these. When it arrived 2 of them had came apart, I snapped them back together. I ordered these for dryers on a few of my projects. Most of them came apart while assembling a short run. If you order be sure to foil tape the entire elbow or they will come apart.
Ray
Long Island
2 years ago
Was this review helpful to you?

high quality

it works
customer
baltimore maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Works!

Needed this piece to connect an exhaust vent and it worked perfectly.
Rm
Valdez CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome products an price

SupplyHouse is outstanding with customer service hands down the best plumbing supply !!!! There fast delivery service prices are exceptional as.well
Vic
Glassboro nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used these elbows as part of my gas dryer vent system. They are made of heavy gage material which always should be used instead of that thin gage stuff.
1987 Harley
Trumbull Ct.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product. My only complaint is that sometimes they come with a thin layer of oil on the surface. This has to be washed off to be able to apply aluminum tape to the fittings. Some orders there does not seem to be the oil issue.
Gary K.
San Luis Obispo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

I have one issue with the 4" elbows and this is from the manufacturing side. There is a fine oil on the product that prevents aluminum tape from sticking. Due to the fact that dryer vents can not be connected with screws this makes connecting the vents difficult. I have to wash the elbows with de-greaser to get them clean of the oil. Just though you might want to know. Not sure if this can be fixed. I am probably the only person that has complained about this. Thanks, Gary Kibbe, SLO Dryer Vent Cleaning
Gary
San Luis Obispo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy