| Product Type: | Filter Housing |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House Heavy-Duty |
| Max Pressure (PSI): | 100 |
| Connection Size: | 1-1/2" |
| Features: | Pressure Relief |
| Max Water Temp (°F): | 100°F |
| Outlet Size: | 1-1/2" |
| Inlet Size: | 1-1/2" |
| Connection Type: | NPT |
| Height: | 23-3/8" |
| Diameter (Inches): | 7-1/4" |
| Size: | 20" |
| Used With: | WRC25HD20 W20CLHD20 |