Apply to be a TradeMaster!
Main product image of WRC25HD20, Radial Flow Granular Activated Carbon Fibers Heavy-Duty Filter Cartridge (25 Microns)
Magnifying glass
Hover image to zoom

WRC25HD20, Radial Flow Granular Activated Carbon Fibers Heavy-Duty Filter Cartridge (25 Microns)

Brand:
Pentair
SKU:
155247-51
Rating:
(8)
Q&A:
(0)
WRC25HD20, Radial Flow Granular Activated Carbon Fibers Heavy-Duty Filter Cartridge (25 Microns)
Magnifying glass
Hover image to zoom
$115.39 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Used With
W2010-PR, W2015-PR

Description

–
GENERAL FEATURES/BENEFITS
  • Effectively reduce unwanted tastes and odors, including chlorine taste & odor from drinking water
  • Compatible with all Pentair housings
  • Deliver high flow rates while maintaining low pressure drop
  • General purpose sediment reduction
  • For use on chlorinated and non-chlorinated drinking water supplies

WRC25 CARTRIDGES
  • Offer a unique radial flow design that delivers high flow rates at low pressure drop
  • Polypropylene spun core reduces carbon fines from filtered water
  • A 70-micron porous outer wrap offers protection and prefiltration to the carbon core
  • Provide effective chlorine and sediment reduction down to 25 microns


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Flow Rate (GPM):

8

Micron Rating:

25

Service Life:

100,000 Gallons

Filter Type:

Granular-Activated Carbon

Material:

Carbon

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Used With:

W2010-PR

W2015-PR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great quality filter

I am a user of this whole house filter and this filter is a must, really works. I normally change them every 6 months depending in the use
blancovero
Beechhurst, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

It works.
Du
Monroe, nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase from supply house again

Filters were correct ones and received them sooner then expected. Price was reasonable.
DB
Oxford MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Fast, accurate and convient. TKS!
Papercatcher
Bumpass, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best whole house sediment filter on Tampa Water

We installed this whole house sediment filter to protect the water heater and the rest of the house from Tampa Florida heavy water sediment! Strongly recommend when replacing your water heater! The sediment destroys the water heater, you could drain and flush your water heater yearly but the task is too long, time consuming, and waste of water!
Murph
Tampa Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy it again!

Works perfect for our system
Oleto
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Had what we needed.
MS
VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is as advertised. Works very well

This filter performs exactly as advertised and is competitively priced. Delivery was fast and completely UN damaged.
Grumps
Crested Butte, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy