| Product Type: | Filter Cartridge |
|---|---|
| Type: | Sediment Heavy-Duty |
| Application: | Point of Entry |
| Filter Type: | Pleated Resin-Impregnated |
| Material: | Cellulose |
| Micron Rating: | 20 |
| Flow Rate (GPM): | 25 |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment |
| Used With: | W2015-PR W2010-PR |