Apply to be a TradeMaster!
Main product image of R30-478, Pleated Polyester Fibers Sediment Filter Cartridge (30 Microns)
Magnifying glass
Hover image to zoom

R30-478, Pleated Polyester Fibers Sediment Filter Cartridge (30 Microns)

Brand:
Pentair
SKU:
155031-43
Rating:
(0)
Q&A:
(0)
R30-478, Pleated Polyester Fibers Sediment Filter Cartridge (30 Microns)
Magnifying glass
Hover image to zoom
155031-43 has been discontinued
Discontinued April 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
4-7/8"
Product Highlight: Diameter (Inches)
2-5/8" Diameter
Product Highlight: Used With
ST-BC-8, ST-BC-4, ST-BC-12, ST-BC-20

Description

–
R30-478, Pleated Polyester Fibers Sediment Filter Cartridge (30 Microns)

Features:
  • Pleated design maximizes dirt-holding capacity
  • Versatile and reusable, allowing for a variety of uses
  • Durable polyester media is bacteria and chemical resistant
  • Nominal 30-micron rating (R30) and nominal 50-micron rating (R50)



This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Filter Type:

Pleated

Material:

Polyester

Micron Rating:

30

Flow Rate (GPM):

1

Max Water Temp (°F):

125°F

Height:

4-7/8"

Diameter (Inches):

2-5/8"

Reduction Claim:

Sediment

Used With:

ST-BC-8

ST-BC-4

ST-BC-12

ST-BC-20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm