Apply to be a TradeMaster!
Main product image of WGC478, Granular-Activated Carbon Drinking Water Filter Cartridge
Magnifying glass
Hover image to zoom

WGC478, Granular-Activated Carbon Drinking Water Filter Cartridge

Brand:
Pentair
SKU:
155110-51
Rating:
(0)
Q&A:
(0)
WGC478, Granular-Activated Carbon Drinking Water Filter Cartridge
Magnifying glass
Hover image to zoom
155110-51 has been discontinued
Discontinued January 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height
4-7/8", 2-7/8"
Product Highlight: Used With
ST-BC-12, ST-BC-4, W385-PR, ST-BC-20, ST-BC-8

Description

–
GENERAL FEATURES/BENEFITS
  • Effectively reduce unwanted tastes and odors, including chlorine taste & odor from drinking water
  • Compatible with all Pentair housings
  • Deliver high flow rates while maintaining low pressure drop
  • General purpose sediment reduction
  • For use on chlorinated and non-chlorinated drinking water supplies

WGC CARTRIDGES
  • Designed to allow maximum contact between the water and carbon, ensuring optimal adsorption
  • Water enters and travels the entire length of the carbon bed before exiting the other end of the cartridge
  • Internal expansion pad minimizes channeling or bypass
  • Internal post-filter reduces carbon fines from the filtered water


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Filter Cartridge

Type:

Drinking Water

Application:

Point of Use

Filter Type:

Granular-Activated Carbon

Flow Rate (GPM):

1

Service Life:

750 Gallons

Height:

4-7/8"

2-7/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Used With:

ST-BC-12

ST-BC-4

W385-PR

ST-BC-20

ST-BC-8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need