Apply to be a TradeMaster!
Main product image of W.5CBHD, Acid-Washed Bituminous Carbon Fibers Heavy-Duty Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom

W.5CBHD, Acid-Washed Bituminous Carbon Fibers Heavy-Duty Filter Cartridge (0.5 Microns)

Brand:
Pentair
SKU:
155170-51
Rating:
(1)
Q&A:
(0)
W.5CBHD, Acid-Washed Bituminous Carbon Fibers Heavy-Duty Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom
155170-51 has been discontinued
Discontinued March 23, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-5/8" Diameter
Product Highlight: Used With
W15-PR, W10-BC, W10-PR

Description

–
GENERAL FEATURES/BENEFITS
  • Highly effective at reducing unwanted bad taste and odor, and chlorine taste & odor, from potable drinking water
  • Ideal choice for a wide range of drinking water applications
  • Provide premium filtration reduction for applications with high-capacity requirements
  • Enhanced dirt-holding capacity
  • Manufactured using a powdered activated carbon (PAC), with a specially designed adsorbent media
  • Protected by a uniquely formulated polyolefin prefilter wrap, designed to significantly increase the life of the cartridge by trapping sediment that typically plugs carbon block cartridges
  • Compatible with all Pentair housings
  • Reduce particles down to 0.5 microns
  • For use on chlorinated and non-chlorinated drinking water supplies

WCB SERIES CARTRIDGES
  • Excellent polishing filters or pre-filters in applications requiring fine filtration and high capacity


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Heavy-Duty

Drinking Water

Filter Type:

Acid-Washed Bituminous Carbon

Flow Rate (GPM):

4

Micron Rating:

0.5

Service Life:

5000 Gallons

Height:

9-3/4"

Diameter (Inches):

4-5/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Giardia Cysts

Cryptosporidium parvum Oocysts

Bad Taste & Odor

Used With:

W15-PR

W10-BC

W10-PR

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Warning: Filter turns grey when wet.

Although the distributor and manufacturer claim that it should not happen, the filter turns dark when wet, leading one to assume that sediment has clogged the filter or other impurities have collected. This may not be the case. i took the filter out and when it dried it resumed its white color. We had a similar filter by a different manufacturer that did the same thing analyzed and what we found out is that water pressure pushes the carbon to the outside of the filter, causing the discoloration. We used to have a smaller whole house water system but when the unit failed city code called for this larger filter. Wish we had the smaller one back.
Ted
Asheville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?