Shop Resideo Sale
Main product image of W15-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom

W15-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button

Brand:
Pentair
SKU:
152016
Rating:
(2)
Q&A:
(1)
W15-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom
$162.20 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
13-5/8"

Description

–
Features:
  • Designed to meet the requirements of large-capacity filtration
  • Deliver high flow rates with low pressure drop
  • Extra-large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow-rate applications
  • Offered in 10" and 20" sizes
  • Available with 1” and 1-1/2 “ NPT inlet and outlet ports
  • Accommodate a wide range of 4-1/2" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Feature a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

100

Connection Size:

1-1/2"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Connection Type:

NPT

Height:

13-5/8"

Diameter (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Product Image of W15-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button
W15-PR, 1-1/2" Heavy-Duty Housing with Pressure Relief Button
SKU: 152016
(2)
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
90
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
90
100°F

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

review

Have not installed yet, but looks appropriate.
fred
Elfrida,Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

I would buy this product again! The first product had a ding in a bad spot. But it was super easy to return and the new one came within days and on time. It was easy to install and worked the first time we tried it! No leaks!
JoAnne the fixer!
San Jose, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the part number of the replacement filter cartridge the w15-PR filter unit uses?

Asked by paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Paul, Please take a look at this Product Overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/American-Plumbing%20--Heavy-Duty-Cartridges%20-155053-51-Product-Overview.pdf , specifically the top of Page 2. You will see the W15-PR listed under the Housings for Sediment, where there are 6 different cartridges depending on flow rate, and for Drinking Water, there are 3 different kinds.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy