Apply to be a TradeMaster!
Main product image of W2010-PR, 1" Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom

W2010-PR, 1" Heavy-Duty Housing with Pressure Relief Button

Brand:
Pentair
SKU:
152015
Rating:
(1)
Q&A:
(0)
W2010-PR, 1" Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom
$208.46 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1" Connection
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
23-3/8"

Description

–
Features:
  • Designed to meet the requirements of large-capacity filtration
  • Deliver high flow rates with low pressure drop
  • Extra-large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow-rate applications
  • Offered in 10" and 20" sizes
  • Available with 1” and 1-1/2 “ NPT inlet and outlet ports
  • Accommodate a wide range of 4-1/2" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Feature a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Type:

Whole House

Heavy-Duty

Application:

Point of Entry

Max Pressure (PSI):

100

Connection Size:

1"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Height:

23-3/8"

Diameter (Inches):

7-1/4"

Used With:

WRC25HD20

W20CLHD20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Product Image of W2010-PR, 1" Heavy-Duty Housing with Pressure Relief Button
W2010-PR, 1" Heavy-Duty Housing with Pressure Relief Button
SKU: 152015
(1)
Filter Housing
Whole House
Heavy-Duty
Point of Entry
100
100°F
Filter Housing
Whole House
Heavy-Duty
Point of Entry
90
100°F

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bracket and bolts not included

I've bought several 20" filters from various suppliers and they all included a mounting bracket and bolts.
Ed
New Hampshire
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy