Apply to be a TradeMaster!
Main product image of GS-10RO-B, 1/4" Threaded Granular Activated Coconut Carbon Icemaker Filter System
Magnifying glass
Hover image to zoom

GS-10RO-B, 1/4" Threaded Granular Activated Coconut Carbon Icemaker Filter System

Brand:
Pentair
SKU:
255521-43
Rating:
(1)
Q&A:
(0)
GS-10RO-B, 1/4" Threaded Granular Activated Coconut Carbon Icemaker Filter System
Magnifying glass
Hover image to zoom
$13.31 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
GS-10RO-B, 1/4" Threaded Granular Activated Coconut Carbon Icemaker Filter System

Product Features
  • This easy-to-Install and highly effective 10" In-line filter is ideal for RV and home use.
  • Long life water washed coconut shell carbon reduces chlorine, odor and taste, providing you crisp, clean and safe drinking water.
  • 1/4" NPT-Female Ports.
  • Coconut shell carbon media.
  • Reduces chlorine, taste, odor and sediment.
  • 5 Micron
  • Convenient 1/4" NPT-Female ports for installation in any RV or Marine plumbing system.

Specs

–
Product Type:

Filtration System

Application:

Inline

Type:

Refrigerator/Ice Maker

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Filter Type:

Granular-Activated Carbon

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

2"

Reduction Claim:

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Water Filter

Fast delivery Decent price.
Mpm
Ohio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy