Apply to be a TradeMaster!
Main product image of EPM-10, Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)
Magnifying glass
Hover image to zoom

EPM-10, Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)

Brand:
Pentair
SKU:
155634-43
Rating:
(3)
Q&A:
(0)
EPM-10, Modified Epsilon Carbon Block Drinking Water Filter Cartridge (10 Microns)
Magnifying glass
Hover image to zoom
$11.30 each
In Stock
In Stock
Get 55 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter
Product Highlight: Used With
ST-BC-12, ST-BC-8, ST-2, ST-BC-20, ST-1, ST-BC-4

Description

–
EPM-Series Cartridges are a modified version of our EP Series Cartridge. An economical price makes this cartridge suitable for taste, odor and chlorine taste & odor reduction, as well as sediment filtration.

Features:
  • Nominal 10 micron rating
  • Enhanced dirt holding capacity for extended cartridge life
  • Lowest pressure drop
  • Bad taste and odor, and chlorine taste & odor reduction
  • Economically priced


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Filter Type:

Carbon Block

Material:

Carbon

Micron Rating:

10

Flow Rate (GPM):

1

Service Life:

3000 Gallons

Max Water Temp (°F):

180°F

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Used With:

ST-BC-12

ST-BC-8

ST-2

ST-BC-20

ST-1

ST-BC-4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Used for water filtration. High quality product
Manny
Lemoore , CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the time

The process was uncomplicated and the product is good
None
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described

The product came exactly as described, but one item was damaged in shipping. The customer service was excellent and the product was replaced very quickly. I would definitely use this company again.
Dachshund mom
South Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy