| Product Type: | Filter Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Point of Use |
| Material: | Carbon |
| Filter Type: | Carbon Block |
| Flow Rate (GPM): | 1 |
| Micron Rating: | 0.5 |
| Service Life: | 5000 Gallons |
| Max Water Temp (°F): | 180°F |
| Height: | 9-3/4" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Cryptosporidium parvum Oocysts Chlorine Taste & Odor (CTO) Giardia Cysts Bad Taste & Odor |
| Used With: | ST-BC-12 ST-1 ST-BC-8 ST-BC-20 ST-2 ST-BC-4 |