Apply to be a TradeMaster!
FP2222 Deep Well Submersible Pump, 2-Wire (230V, 3/4 HP)

FP2222 Deep Well Submersible Pump, 2-Wire (230V, 3/4 HP)

SKU:
FP2222-13
Rating:
(1)
Q&A:
(0)
FP2222 Deep Well Submersible Pump, 2-Wire (230V, 3/4 HP)
$712.82 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
230V
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
FP2222 Deep Well Submersible Pump, 2-Wire (230V, 3/4 HP)

Features:
  • 2-Wire, 4" Submersible Well Pump
  • 2 wires plus ground wire
  • 230-Volt power (15 amp breaker recommended)
  • For Residential & Agricultural Water Systems
  • Provides optimum amount of water and pressure for general home and farm use
  • High Performance
  • Proven floating stack impeller design
  • For sand resistance and reduced sand locking
  • Durable Construction
  • Stainless steel pump and motor housing
  • Corrosion-resistant for long pump life
  • Designed For Wells 20' - 200' In Depth
  • Pumps up to 756 GPH @ 60' Depth - (40 PSI)
  • 1-1/4" NPT discharge
  • 3 Year Limited Warranty


Specifications:
  • Gallons Per Minute: 10 Gallons
  • Outlet Diameter: 1-1/4 Inch
  • Housing Material: Stainless Steel
  • Maximum PSI: 127
  • Total Head Lift: 200 Feet
  • GPH @ 20 feet: 888
  • Submersible: Yes

Specs

–
Application:

Shallow Well

Voltage:

230V

Max Flow (GPM):

10

Horse Power:

3/4

Material:

Stainless Steel

Inlet Size:

1-1/4"

Warranty:

3 Year Limited

Max Pressure (PSI):

127

Type:

Jet Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good selection of Quality products and speedy service

We pulled our 18 year old 3/4 Hp Flo Tec pump because the check valve was no longer working so we added a external check valve. When we pulled the pump it showed signs of patina coming from inside and decided to replace it with a new pump. One thing I liked about the old pump it had a one rope tether hole where we used a 3/8 poly rope, on the new pump it has two small 5/16 holes for tether, for some reason 5/16 poly rope was not readily available locally. While searching suppliers of well pumps we luckily found SupplyHouse.com where the price for the exact same pump was substantially less and they had the fittings we needed. Thank you SupplyHouse
Tired
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy