Apply to be a TradeMaster!
FP3342 Deep Well Submersible Pump, 3-Wire w/ Control Box (230V, 1-1/2 HP)

FP3342 Deep Well Submersible Pump, 3-Wire w/ Control Box (230V, 1-1/2 HP)

SKU:
FP3342-13
Rating:
(0)
Q&A:
(0)
FP3342 Deep Well Submersible Pump, 3-Wire w/ Control Box (230V, 1-1/2 HP)
$997.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
230V
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Max Pressure (PSI)
115 MAX PSI
Product Highlight: Inlet Size
1-1/4"

Description

–
FP3342 Deep Well Submersible Pump, 3-Wire w/ Control Box (230V, 1-1/2 HP)

Features:
  • 3-Wire, 4" Submersible Well Pump
  • 3 wires plus ground wire
  • 230-Volt power
  • For Residential & Agricultural Water Systems
  • Provides optimum amount of water and pressure for general home and farm use
  • High Performance
  • Proven floating stack impeller design
  • For sand resistance and reduced sand locking
  • Durable Construction
  • Stainless steel pump and motor housing
  • Corrosion-resistant for long pump life
  • Designed For Wells 20' - 200' In Depth
  • Pumps up to 1338 GPH @ 100' Depth - (40 PSI)
  • 1-1/4" NPT discharge
  • 3 Year Limited Warranty


Specifications:
  • Gallons Per Minute: 20 Gallons
  • Outlet Diameter: 1-1/4 Inch
  • Housing Material: Stainless Steel
  • Maximum PSI: 115
  • Total Head Lift: 200 Feet
  • Submersible: Yes

Specs

–
Application:

Shallow Well

Voltage:

230V

Max Flow (GPM):

20

Horse Power:

1-1/2

Material:

Stainless Steel

Max Pressure (PSI):

115

Inlet Size:

1-1/4"

Warranty:

3 Year Limited

Type:

Jet Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy