Apply to be a TradeMaster!
Main product image of FP4012 Shallow Well Jet Pump, Thermoplastic (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

FP4012 Shallow Well Jet Pump, Thermoplastic (115V/230V, 1/2 HP)

SKU:
FP4012-10
Rating:
(3)
Q&A:
(0)
FP4012 Shallow Well Jet Pump, Thermoplastic (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
$362.61 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Max Pressure (PSI)
77 MAX PSI
Product Highlight: Inlet Size
1-1/4"

Description

–
Features
  • Perfect for shallow wells (depth-to-water less than 25')
  • Thermoplastic construction for higher corrosion resistance
  • 1-1/4" Suction / 1" Discharge
  • Comes with pre-wired 30/50 pressure switch
  • 1 Year Limited Warranty
Specifications
  • Product Category: Water Pump
  • Voltage: 120/240 Volt
  • Running Amps: 9.4
  • Gallons Per Minute: 8 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Housing Material: Thermoplastic
  • Suction Head: 25 Feet
  • Maximum PSI: 77
  • Submersible: No
  • Horsepower: 0.5 hp
  • Weight: 23 Pounds
  • Pressure Switch: Yes

Specs

–
Application:

Shallow Well

Voltage:

115/230V

Horse Power:

1/2

Max Flow (GPM):

8

Max Pressure (PSI):

77

Material:

Thermoplastic

Inlet Size:

1-1/4"

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

ok

The first pump had a leaking shaft seal. the return of the defective pump and delivery of the new pump was made in less than 24 hours, Impressive! Unfortunately, while the replacement appeared to be an exact replacement with the same model number it would not fit in the piping configuration without minor piping changes. I question the manufacturers quality control, however, it runs well and is very quiet. Customer service from SuppyHouse is excellent!
Francis
Cincinnati
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, reliable and just works!

Like for like swap out. Old one wouldn't hold pressure. New pump bolted right to the old tank and once primed, fixed the customer's water supply issues.
D
Merrimack, NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice pump

I use this pump to suck water out of in ground tank, last one lasted 17 years.
Andy
Kalispell, Mt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy